1 x 3/4 in. CTS Bronze Union
Model T-4351 1 x 3/4 in. CTS Bronze Union
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 36-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM B-62
- Clean Bagged:
- No
- Collection:
- Model T-4351
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- FM Approved:
- No
- Fitting Size 1:
- 1
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 1 in x 3/4 in
- Fitting Type:
- Reducing
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-13/100
- Material:
- Bronze
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi
- UL Listed:
- No
- UPC:
- 662545084169