1-1/4 in. FIPS Cast Bronze Curb Stop Valve
Model T-5500NL 1-1/4 in. FIPS Cast Bronze Curb Stop Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Lead-free design is suitable for all no-lead potable water installations, in full compliance of the lead-free plumbing law
- 90° operation with enclosed operating head stops
- Operating head has been drilled to accept stationary rod cotter pin attachment
- Full-port, ball-and-seat design is superior to plug-type designs
- Durable, Teflon®-coated ball assures positive, bubble-tight shutoff, low torque operation and long service life
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B1.20.1, ANSI 372
- AWWA:
- AWWA C800
- Collection:
- Model T-5500NL
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Inlet Service Size:
- 1-1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-63/100 in
- Material:
- Cast Bronze
- Material Type:
- Buna-N
- NSF:
- NSF 372
- NSF Certified:
- Yes
- OutletMeter Size:
- 1-1/4 in
- Valve Seat Material:
- Buna-N
- Valve Size:
- 1-1/4 in
- Valve Type:
- Curb Stop Valve
- Weight:
- 3.09 lb