1/2 x 3/8 in. Brass MNPT Ball Valve
Model T-565 1/2 x 3/8 in. Brass MNPT Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- T-565 1/4 Turn Oil Tank Ball Valve, MNPT x MNPT
Specifications
- ASTM:
- ASTM B-16-C36000
- Collection:
- Model T-565
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Handle Material:
- Zinc Alloy
- IAPMO Listed:
- No
- Length:
- 3-19/20
- Material:
- Brass, Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Oil
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Ball Valve