This product requires certification to purchase.

1/2 x 3/8 in. Brass MNPT x Flare Ball Valve

Legend Valve & Fitting

Model T-566 1/2 x 3/8 in. Brass MNPT x Flare Ball Valve

  • Fast #
  • Part #L111206
  • Item #2472066
  • Manufacturer Part #111-206
3.4 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

Model T-566 1/2 x 3/8 in. Brass MNPT x Flare Ball Valve

  • Fast #
  • Part #L111206
  • Item #2472066
  • Manufacturer Part #111-206
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • T-566 1/4 Turn Oil Tank Ball Valve, MNPT x Flare, MNPT x Flare
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-16-C36000
Collection:
Model T-566
End Connection 1:
MPT
End Connection 2:
Flare
End Connections:
MPT x Flare
Handle Material:
Zinc Alloy
IAPMO Listed:
No
Length:
4-19/50 in
Material:
Brass, Plastic
Material Type:
PTFE
NSF Certified:
No
Origin:
Global
Recommended Valve Application:
Oil
UL Listed:
No
Valve Body Material:
Brass
Valve Seat Material:
PTFE
Valve Size:
1/2 in x 3/8 in
Valve Type:
Ball Valve