This product requires certification to purchase.

NST x NPT 2-1/2 x 2 in. Adapter

Legend Valve & Fitting

NST x NPT 2-1/2 x 2 in. Adapter

  • Fast #
  • Part #L322740
  • Item #7164089
  • Manufacturer Part #322-740
5 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

NST x NPT 2-1/2 x 2 in. Adapter

  • Fast #
  • Part #L322740
  • Item #7164089
  • Manufacturer Part #322-740
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A75 1-1/2" NST x 3/4" GHT Fire Hose Fitting
  • Requires Certification

Specifications

End Connection 1:
NST
End Connection 2:
NPT
End Connections:
NST x NPT
Fitting Size 1:
2-1/2
Fitting Size 2:
2
Fitting Sizes:
2-1/2 in x 2 in
Material:
Brass
Product Type:
Adapter