This product requires certification to purchase.

1 in. Forged Brass, Plastic Full Port Press 250# Ball Valve

Legend Valve & Fitting

P-202NL 1 in. Forged Brass, Plastic Full Port Press 250# Ball Valve

  • Fast #
  • Part #L101215NL
  • Item #7718657
  • Manufacturer Part #101-215NL
5 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

P-202NL 1 in. Forged Brass, Plastic Full Port Press 250# Ball Valve

  • Fast #
  • Part #L101215NL
  • Item #7718657
  • Manufacturer Part #101-215NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Press-to-connect end connections are designed for installation onto ASTM B88 types K, L and M hard-drawn copper tubing
  • Coiled (annealed) soft copper tubing is not recommended, but can be used if ends are made round
  • Eliminating the need for soldering, press-type connections reduce labor and material costs and eliminate the fire hazard associated with the soldering process
  • End connections are compatible with commercially-available VUS profile jaws
  • Waste drain allows line to be drained for maintenance or to prevent freeze-up; an ideal isolation/winterization valve for exterior sillcock installations
  • Available in nominal CTS sizes 1/2 in. to 1 in
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Length
4-21/100 in
Pressure Class
250#
Valve Size
1 in
Weight
1.3 lb
Characteristics & Features
Clean Bagged
No
Collection
P-202NL
Handle Material
Steel
Material
Forged Brass, Plastic, Steel
Material Type
PTFE
Valve Body Material
Forged Brass
Valve Disc Material
Forged Brass
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
180
Pressure - High
250
Temperature Range
Up to 250 Deg F
Warranty & Product Information
ANSI
ANSI 372, ANSI 61, ANSI B16.51
ASME
ASME B16.51, ASME SA283, ASME SA6
ASTM
ASTM B-455 C38500, ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Recommended Valve Application
Potable Water, Saturated Steam
UL Listed
No