1 in. Forged Brass Full Port Push-to-Connect 200# Ball Valve
P-2200NL 1 in. Forged Brass Full Port Push-to-Connect 200# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61-G, ANSI B1.20.1
- ASME:
- ASME B1.20.1, ASME SA6, ASME SA283 Grade C
- Collection:
- P-2200NL
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push x Push
- FM Approved:
- Yes
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed:
- Yes
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Forged Brass
- Material Type:
- DZR
- Maximum Temperature:
- 250
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- UL Listed:
- Yes
- UPC:
- 662545105819
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve