Quarter Turn Forged Brass 3/4 in. Sillcock
R-673NL Quarter Turn Forged Brass 3/4 in. Sillcock
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- R-673NL No Lead FNPT Brass Silcock Ball Valve
- CSA
- ISO 9002
- NSF 61-G
- NSF Listed
- 200 CWP
- Forged Brass
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.7
- Collection:
- R-673NL
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Forged Brass
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Sillcock Type:
- Quarter Turn
- UPC:
- 662545108797