Angle Brass 3/4 in. Sillcock
R674 Angle Brass 3/4 in. Sillcock
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- R-674NL No Lead Brass Silcock Ball Valve, Sweat
- CSA
- ISO 9002
- NSF 61-G
- NSF Listed
- 200 CWP
- Forged Brass
Documents
Specifications
- ANSI:
- ANSI 61 Annex G
- ASME:
- ASME B1.20.1ASME B16.18, ASME B1.20.7
- Collection:
- R674
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Brass
- NSF:
- NSF 61 Annex G, NSF 372
- NSF Certified:
- Yes
- Sillcock Type:
- Angle
- UPC:
- 662545108810