3/4 in. Forged Brass Full Port Sweat 600# Ball Valve
S-1102NL 3/4 in. Forged Brass Full Port Sweat 600# Ball Valve
Product Details
Product Details
- S-1002NL no lead forged brass full port ball valve with drain, sweat x sweat
- ANSI/NSF 61-G
- 500 CWP
- Bottom-loaded blowout-proof stem
- Gland follower stem design
- Allows line to be drained for maintenance or to prevent freeze-up
- A more durable alternative to conventional stop and waste valves
- Available in nominal sizes 1/2 in. to 1 in., FNPT and sweat
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61-G, ANSI B1.20.1, ANSI B16.18
- ASME:
- ASME B1.20.1, ASME B16.18
- Clean Bagged:
- No
- Collection:
- S-1102NL
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed:
- No
- ISO:
- ISO 9002
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-3/20
- Material:
- Forged Brass
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure Class:
- 600#
- UL Listed:
- No
- UPC:
- 662545082639
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Forged Brass
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve