This product requires certification to purchase.

1/2 in. Forged Brass Full Port Sweat 600# Ball Valve

Legend Valve & Fitting

S-2000NL 1/2 in. Forged Brass Full Port Sweat 600# Ball Valve

  • Fast #
  • Part #L101423NL
  • Item #4467465
  • Manufacturer Part #101-423NL
3.3 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

S-2000NL 1/2 in. Forged Brass Full Port Sweat 600# Ball Valve

  • Fast #
  • Part #L101423NL
  • Item #4467465
  • Manufacturer Part #101-423NL
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Pressure Class
600#
Valve Size
1/2 in
Characteristics & Features
Collection
S-2000NL
Handle Material
Zinc Plated Steel
Material
Forged Brass
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Bottom-loaded/Blowout-proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
400
Pressure - High
600
Warranty & Product Information
ANSI
ANSI B1.20.1
ASME
ASME B1.20.1
ASTM
ASTM B-455
CSA Certified
Yes
FM Approved
No
IAPMO Listed
No
ISO
ISO 9002
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MSS
MSS SP-110
NSF
NSF 61-8, NSF 372
NSF Certified
Yes
UL Listed
No
UPC
662545085234