1 in. Forged Brass Full Port Sweat 600# Ball Valve
S-2000NL 1 in. Forged Brass Full Port Sweat 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
- S-2000NL No Lead Forged Brass Full Port Ball Valve, Sweat x Sweat
- ANSI/NSF 61-G
- CSA Certified (1/4” - 2” T-2000/T-2000NL)
- FM Approved (1/2” - 2” T-2000/T-2000NL)
- ISO-9002
- 150 WSP
- 400 CWP (2-1/2” - 4”)
- 600 CWP
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM B-455
- CSA Certified:
- Yes
- Collection:
- S-2000NL
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed:
- No
- ISO:
- ISO 9002
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MSS:
- MSS SP-110
- Material:
- Forged Brass
- Maximum Temperature:
- 400
- NSF:
- NSF 61-8, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 600
- Pressure Class:
- 600#
- UL Listed:
- No
- UPC:
- 662545085258
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Stem:
- Bottom-loaded/Blowout-proof
- Valve Type:
- Ball Valve