This product requires certification to purchase.

3/4 in. Forged Brass Full Port Sweat 600# Ball Valve

Legend Valve & Fitting

S-2000NL 3/4 in. Forged Brass Full Port Sweat 600# Ball Valve

  • Fast #
  • Part #L101424NL
  • Item #4467624
  • Manufacturer Part #101-424NL
4 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

S-2000NL 3/4 in. Forged Brass Full Port Sweat 600# Ball Valve

  • Fast #
  • Part #L101424NL
  • Item #4467624
  • Manufacturer Part #101-424NL
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 60
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • S-2000NL No Lead Forged Brass Full Port Ball Valve, Sweat x Sweat
  • ANSI/NSF 61-G
  • CSA Certified (1/4” - 2” T-2000/T-2000NL)
  • FM Approved (1/2” - 2” T-2000/T-2000NL)
  • ISO-9002
  • 150 WSP
  • 400 CWP (2-1/2” - 4”)
  • 600 CWP
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B1.20.1
ASTM:
ASTM B-455
CSA Certified:
Yes
Collection:
S-2000NL
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
No
Handle Material:
Zinc Plated Steel
IAPMO Listed:
No
ISO:
ISO 9002
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MSS:
MSS SP-110
Material:
Forged Brass
Maximum Temperature:
400
NSF:
NSF 61-8, NSF 372
NSF Certified:
Yes
Pressure - High:
600
Pressure Class:
600#
UL Listed:
No
UPC:
662545085241
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
3/4 in
Valve Stem:
Bottom-loaded/Blowout-proof
Valve Type:
Ball Valve