1-1/4 in. Forged Brass Full Port Flanged 600# Ball Valve
S-2012RFLG 1-1/4 in. Forged Brass Full Port Flanged 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.18, ANSI B1.20.1
- ASME:
- ASME B16.18, ASME B1.20.1
- ASTM:
- ASTM A-283
- Clean Bagged:
- No
- Collection:
- S-2012RFLG
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged x Flanged
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed:
- No
- Length:
- 3-43/50
- Material:
- Forged Brass
- NSF Certified:
- No
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/4 in
- Valve Type:
- Ball Valve
- Width:
- 3-2/3