1 in. Forged Brass Full Port Sweat x Flanged 600# Ball Valve
S-2012RFLG 1 in. Forged Brass Full Port Sweat x Flanged 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- S-2102 Forged Brass Isolation Ball Valve with Rotating Flange, Sweat x Flange
- ISO 9002
- 600 CWP
- Bolt set included
Documents
Specifications
- ANSI:
- ANSI B1.20.1, ANSI B16.18
- ASME:
- ASME B1.20.1, ASME B16.18
- ASTM:
- ASTM A-283 Grade C, ASTM B-455, ASTM A-307 Grade C
- Clean Bagged:
- No
- Collection:
- S-2012RFLG
- End Connection 1:
- Sweat
- End Connection 2:
- Flanged
- End Connections:
- Sweat x Flanged
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed:
- No
- Length:
- 3-1/2
- Material:
- Forged Brass
- NSF Certified:
- No
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Water, Oil, Gas
- UL Listed:
- No
- UPC:
- 662545049274
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve