1/2 in. Forged Brass Full Port Sweat 600# Ball Valve
S-2102NL 1/2 in. Forged Brass Full Port Sweat 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 120-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- S-2102NL No Lead, DZR Forged Brass Full Port Ball Valve with Drain, Sweat x Sweat
- IAPMO Listed
- ISO 9002
- NSF 61-G
- 500 CWP
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61 Annex G
- ASME:
- ASME SA6, ASME B16.18
- ASTM:
- ASTM A-283 Grade C
- Collection:
- S-2102NL
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- Yes
- IAPMO Listed:
- Yes
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Forged Brass
- Material Type:
- DZR
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- UL Listed:
- Yes
- UPC:
- 662545114101
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve