This product requires certification to purchase.

1/2 in. Brass Full Port Sweat Gate Valve

Legend Valve & Fitting

S-408NL 1/2 in. Brass Full Port Sweat Gate Valve

  • Fast #
  • Part #L104723NL
  • Item #4467394
  • Manufacturer Part #104-723NL
4.4 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

S-408NL 1/2 in. Brass Full Port Sweat Gate Valve

  • Fast #
  • Part #L104723NL
  • Item #4467394
  • Manufacturer Part #104-723NL
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 120
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • S-408NL No Lead Brass Economy Gate Valve, Sweat x Sweat
  • ANSI/NSF 61-G
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61, ANSI 372, ANSI B1.20.1, ANSI B16.18
ASME:
ASME B1.20.1, ASME B16.18
Collection:
S-408NL
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
No
Handle Material:
Cast Iron
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
200
Pressure Class:
200#
Recommended Valve Application:
Residential, Commercial, Non-potable Water
UL Listed:
No
UPC:
662545086163
Valve Body Material:
Cast Brass
Valve Disc Material:
Cast Brass
Valve Operator:
Handwheel
Valve Port Opening:
Full Port
Valve Size:
1/2 in
Valve Stem:
Non-rising
Valve Type:
Gate Valve