1 in. Brass Full Port Sweat Gate Valve
S-408NL 1 in. Brass Full Port Sweat Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 60-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- S-408NL No Lead Brass Economy Gate Valve, Sweat x Sweat
- ANSI/NSF 61-G
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1, ASME B16.18
- ASTM:
- ASTM B806 UNS C89540, ASTM B16 UNS C36000, ASTM B124 UNS C37700
- Collection:
- S-408NL
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Handle Material:
- Cast Iron
- Height:
- 3-9/10 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-18/25 in
- Material:
- Brass, Cast Iron, Cast Brass
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Recommended Valve Application:
- Cold Working Pressure, Water, Oil, Gas
- UPC:
- 662545086187
- Valve Body Material:
- Cast Brass
- Valve Disc Material:
- Brass
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Size:
- 1 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve
- Weight:
- 1.2 lb