This product requires certification to purchase.

1/2 in. Copper x Sweat Bronze Union 90 Degree Elbow

Legend Valve & Fitting

S-438 1/2 in. Copper x Sweat Bronze Union 90 Degree Elbow

  • Fast #
  • Part #L110165
  • Item #2340063
  • Manufacturer Part #110-165
3.5 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

S-438 1/2 in. Copper x Sweat Bronze Union 90 Degree Elbow

  • Fast #
  • Part #L110165
  • Item #2340063
  • Manufacturer Part #110-165
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • S-438 sweat bronze union elbow, sweat
  • 15 WSP
  • 60 psi
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Pressure - Maximum
60 psi, 15 psi
Characteristics & Features
Clean Bagged
No
Collection
S-438
Fitting Type
Elbow, Straight
Material
Bronze
Warranty & Product Information
NSF Certified
No
Origin
Domestic
UPC
662545002507