3/4 in. Brass Sweat Check Valve
S-451 3/4 in. Brass Sweat Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- Collection:
- S-451
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Pressure Class:
- 200#
- UPC:
- 662545002118
- Valve Body Material:
- Brass
- Valve Disc Material:
- Forged Brass
- Valve Seat Material:
- Brass
- Valve Size:
- 3/4 in
- Valve Type:
- Check Valve