1-1/2 in. Bronze Sweat Check Valve
S-453NL 1-1/2 in. Bronze Sweat Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- S-453NL No Lead Bronze Y-Pattern Check Valve, Sweat x Sweat
- MSS SP-80
- 150 WSP
- 300 CWP
Documents
Specifications
- ANSI:
- ANSI B1.20.1, ANSI B16.18, ANSI 61, ANSI 372
- ASME:
- ASME B1.20.1, ASME B16.18
- ASTM:
- ASTM B-16 36000
- Collection:
- S-453NL
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Height:
- 3-7/100
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 5-39/100
- MSS:
- MSS SP-80
- Material:
- Bronze
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 300, 150
- Pressure Class:
- 125#
- Recommended Valve Application:
- Commercial
- UPC:
- 662545086323
- Valve Body Material:
- Bronze
- Valve Body Style:
- Y Pattern
- Valve Disc Material:
- Cast Bronze
- Valve Size:
- 1-1/2 in
- Valve Type:
- Check Valve
- Weight:
- 2.42