This product requires certification to purchase.

3/4 in. Bronze Sweat Check Valve

Legend Valve & Fitting

S-453NL 3/4 in. Bronze Sweat Check Valve

  • Fast #
  • Part #L105404NL
  • Item #4467538
  • Manufacturer Part #105-404NL
4.4 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

S-453NL 3/4 in. Bronze Sweat Check Valve

  • Fast #
  • Part #L105404NL
  • Item #4467538
  • Manufacturer Part #105-404NL
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • S-453NL No Lead Bronze Y-Pattern Check Valve, Sweat x Sweat
  • MSS SP-80
  • 150 WSP
  • 300 CWP
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1, ANSI B16.18, ANSI 61, ANSI 372
ASME:
ASME B1.20.1, ASME B16.18
ASTM:
ASTM B-16 36000
Collection:
S-453NL
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Height:
2-1/100 in
Installation Type:
Horizontal Mount, Vertical Mount
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Length:
3-41/100 in
MSS:
MSS SP-80
Material:
Bronze
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
300, 150
Pressure Class:
125#
Recommended Valve Application:
Commercial
UPC:
662545086293
Valve Body Material:
Bronze
Valve Body Style:
Y Pattern
Valve Disc Material:
Cast Bronze
Valve Size:
3/4 in
Valve Type:
Check Valve
Weight:
0.78 lb