1/2 in. Bronze Sweat Spring Check Valve
S-455NL 1/2 in. Bronze Sweat Spring Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 204-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- S-445NL No Lead Bronze In-Line Check Valve, Sweat x Sweat
- ANSI/NSF 372
- Third Party Certified WQA
- 125 WSP
- 250 CWP
- Max Temp. 200°F @ 250 PSI
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI B1.20.1, ANSI B16.18
- ASME:
- ASME B1.20.1, ASME B16.18
- ASTM:
- ASTM B-584 C89844, ASTM B-159 C51000
- Collection:
- S-455NL
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Height:
- 2-2/5 in
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-11/50 in
- MSS:
- MSS SP-80
- Material:
- Bronze
- Maximum Temperature:
- 200
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 250
- Pressure Class:
- 250#
- Recommended Valve Application:
- Commercial, Industrial
- UPC:
- 662545092409
- Valve Body Material:
- Bronze
- Valve Body Style:
- Inline
- Valve Disc Material:
- Buna-N
- Valve Size:
- 1/2 in
- Valve Type:
- Spring Check Valve
- Weight:
- 0.34 lb