Brass 1/2 in. Sweat Sillcock
S-541 Brass 1/2 in. Sweat Sillcock
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- ANSI/NSF 61-G
- CSA
- S-541NL no lead brass sillcock valve, sweat
- 125 CWP
- ISO 9002
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B1.20.1, ANSI B1.20.7
- ASME:
- ASME B1.20.1, ASME B1.20.7
- Collection:
- S-541
- End Connection 1:
- Sweat
- End Connection 2:
- MGHT
- End Connections:
- Sweat x MGHT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Handle Material:
- Cast Iron
- Height:
- 3-3/4 in
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-1/10 in
- Material:
- Cast Brass, Cast Iron, Rubber
- Pressure - Maximum:
- 125 psi
- Pressure Class:
- 125#
- Recommended Valve Application:
- Water
- Sillcock Type:
- Angle
- Valve Body Material:
- Cast Brass
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- Buna-N