1-1/2 in. Plastic Solvent Weld 150# Ball Valve
S-600 1-1/2 in. Plastic Solvent Weld 150# Ball Valve
Frequently Purchased Together
Product Details
Product Details
- Constructed of heavy-duty, high-impact, virgin PVC resin
- EPDM seats and stem O-ring assure maintenance-free operation and maximum service life
- Compact-pattern, lightweight molded-in-place body and one-piece ball-stem design, provide exceptional resistance to wear and to pipeline stress distortion
- Designed and certified for installation onto Schedule 40 PVC pipe potable water applications
- Threaded or solvent-weld end connection types, available in nominal pipe sizes 1/2 in. to 2 in
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 372, ANSI 61, ANSI B1.20.1
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM D-1784 Class 23447, ASTM D-2846, ASTM F-1970
- Clean Bagged:
- No
- Collection:
- S-600
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld x Socket Weld
- FM Approved:
- No
- Handle Material:
- ABS
- IAPMO Listed:
- No
- ISO:
- ISO 9002
- Length:
- 3-3/25 in
- Material:
- Plastic, Rubber
- Material Type:
- ABS, EPDM, PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 14, NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Pressure Class:
- 150#
- Recommended Valve Application:
- Potable Water, Steam
- UL Listed:
- No
- Valve Body Material:
- PVC
- Valve Operator:
- T-Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 1-1/2 in
- Valve Type:
- Ball Valve
- Weight:
- 1.02 lb