1/2 in. Plastic Full Port Solvent Weld 150# Ball Valve
S-601 1/2 in. Plastic Full Port Solvent Weld 150# Ball Valve
Frequently Purchased Together
Product Details
Product Details
- S-601 PVC ball valve, solvent x solvent
- ISO 9002
- 150 psi @ 73°F
- Fits schedule 40 or 80 pipe
- Naturally lead free
- With EPDM seats
- Compact-pattern, lightweight molded-in-place body and one-piece ball-stem design, provide exceptional resistance to wear and to pipeline stress distortion
- Not suitable for use with petroleum-based medias or compressed-air service
- Threaded or solvent-weld end connection types, available in nominal pipe sizes 1/4 in. (FNPT only) and 1/2 in. to 4 in. (FNPT and solvent-weld)
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM D-1784 Class 12454, ASTM D-2466, ASTM F-1498, ASTM F-1970
- Clean Bagged:
- No
- Collection:
- S-601
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld x Socket Weld
- FM Approved:
- No
- Handle Material:
- ABS
- IAPMO Listed:
- No
- ISO:
- ISO 9002
- Length:
- 3-1/4 in
- Material:
- Plastic, Rubber
- Material Type:
- ABS, EPDM, PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Pressure Class:
- 150#
- Recommended Valve Application:
- Steam, Waste Water
- UL Listed:
- No
- Valve Body Material:
- PVC
- Valve Body Style:
- 1 piece
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve
- Weight:
- 0.2 lb