1 in. Plastic Full Port Solvent Weld 150# Ball Valve
S-602 1 in. Plastic Full Port Solvent Weld 150# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- S-602 PVC Ball Valve, Solvent x Solvent
- ISO 9002
- NSF Listed
- 150 PSI @ 73°F
- For Schedule 80 Use
- Naturally Lead Free
- Teflon Seats
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61-G, ANSI 372, ANSI B1.20.1
- ASME:
- ASME B1.20.1, ASME B18.6.7M
- ASTM:
- ASTM D-1784 Class 23447, ASTM D-2846, ASTM F-1970
- Collection:
- S-602
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld x Socket Weld
- Handle Material:
- ABS
- Length:
- 4-21/100
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Valve Body Style:
- 1 piece
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve