This product requires certification to purchase.

3/4 in. Plastic Full Port Solvent Weld 150# Ball Valve

Legend Valve & Fitting

S-602 3/4 in. Plastic Full Port Solvent Weld 150# Ball Valve

  • Fast #
  • Part #L201434
  • Item #1605364
  • Manufacturer Part #201-434
4.2 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

S-602 3/4 in. Plastic Full Port Solvent Weld 150# Ball Valve

  • Fast #
  • Part #L201434
  • Item #1605364
  • Manufacturer Part #201-434
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • S-602 PVC Ball Valve, Solvent x Solvent
  • ISO 9002
  • NSF Listed
  • 150 PSI @ 73°F
  • For Schedule 80 Use
  • Naturally Lead Free
  • Teflon Seats
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14, ANSI 61-G, ANSI 372, ANSI B1.20.1
ASME:
ASME B1.20.1, ASME B18.6.7M
ASTM:
ASTM D-1784 Class 23447, ASTM D-2846, ASTM F-1970
Collection:
S-602
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld x Socket Weld
Handle Material:
ABS
Length:
3-19/25 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Pressure Class:
150#
Valve Body Style:
1 piece
Valve Operator:
T-Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
3/4 in
Valve Type:
Ball Valve