1-1/4 - 1-1/2 in. Slip Plastic Swing Check Valve with Clamp
S-613 1-1/4 - 1-1/2 in. Slip Plastic Swing Check Valve with Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed for a sump system
- Gasketed
- ISO 9002
- Reversible end adapters allow for installation on 1-1/4 in. or 1-1/2 in. pipe (smaller size only).
- Can be installed in either vertical (upward flow) or horizontal (flapper hanging) positions.
- Not suitable for compressed air or steam service.
Specifications
- Collection:
- S-613
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Length:
- 4-81/100
- Material:
- Plastic
- Material Type:
- ABS
- Pressure Class:
- 25#
- UL Listed:
- No
- Valve Port Opening:
- Standard Port
- Valve Size:
- 1-1/4 in - 1-1/2 in
- Valve Type:
- Swing Check Valve
- Width:
- 2-17/25