4 in. Plastic Full Port Solvent Weld Ball Valve
S-802 4 in. Plastic Full Port Solvent Weld Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed of heavy-duty, corrosion-proof, virgin PVC resin
- EPDM seats and stem o-ring assure maintenance-free operation and maximum service life
- Compact-pattern, lightweight molded-in-place body and one-piece ball-stem design, provide exceptional resistance to wear and to pipeline stress distortion
- Designed for installation onto schedule 40 PVC pipe, for swimming pool, aquarium, irrigation, waste water treatment, chemical processing, marine-corrosive, agriculture, de-watering and many other applications
- Not suitable for use with petroleum-based medias or compressed-air service
- Threaded or solvent-weld end connection types, available in nominal pipe sizes 1/4 in. (FNPT only) and 1/2 in. to 4 in. (FNPT and Solvent-weld)
Documents
Specifications
- ASTM:
- ASTM D-1784 Class 23447, ASTM D-2846, ASTM F-1970
- Clean Bagged:
- No
- Collection:
- S-802
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld x Socket Weld
- FM Approved:
- No
- Handle Material:
- ABS
- Height:
- 9-1/4
- IAPMO Listed:
- No
- Length:
- 11-22/25
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Recommended Valve Application:
- Schedule 40 Pipe, Cold Working Pressure
- Temperature Range:
- Up to 73 Deg F
- UL Listed:
- No
- Valve Body Material:
- PVC
- Valve Body Style:
- 1 piece
- Valve Disc Material:
- Plastic
- Valve Operator:
- Tee Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 4 in
- Valve Type:
- Ball Valve