1/2 in. Forged Brass Full Port FNPT 600# Ball Valve
T-1001NL 1/2 in. Forged Brass Full Port FNPT 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- T-1001NL No Lead Forged Brass Full Port Ball Valve, FNPT x FNPT
- CSA Certified (1/2” - 3” T-1001/T-1001NL)
- FM Approved (1/2” - 2” T-1001/T-1001NL)
- ISO 9002
- NSF 61-G
- UL Listed (1/4” - 2” T-1001)
- 150 WSP
- 400 CWP (2-1/2” - 4”)
- 600 CWP
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61-G, ANSI Z21.15, ANSI B16.33, ANSI B1.20.1
- ASME:
- ASME B16.33, ASME B1.20.1
- ASTM:
- ASTM A-510
- CSA Certified:
- Yes
- Collection:
- T-1001NL
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-3/10 in
- MSS:
- MSS SP-110
- Material:
- Forged Brass
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- Recommended Valve Application:
- Gas, Water
- UL Listed:
- No
- UPC:
- 662545081700
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- TFM-PTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve