1/8 in. Forged Brass FNPT 600# Ball Valve
T-1001NL 1/8 in. Forged Brass FNPT 600# Ball Valve
Product Details
Product Details
- The T-1001NL full port ball valve features a no lead design that is suitable for all potable water installations
- The proven design features a bottom-loaded blowout-proof stem, a maintenance-free dual O-ring stem seal, and TFM PTFE seats
- Lead-free
- Durable forged brass body
- Bottom-loaded blowout-proof stem
- Maintenance-free dual O-ring stem sea
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61, ANSI B1.20.1, ANSI B16.33, ANSI Z21.15
- ASME:
- ASME B1.20.1, ASME B16.18, ASME B16.44
- ASTM:
- ASTM A-510
- CSA Certified:
- CSA 9.1
- Collection:
- T-1001NL
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- Yes
- Handle Material:
- Steel
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-27/50
- MSS:
- MSS SP-110
- Material:
- Forged Brass, Plastic
- Material Type:
- PTFE
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 150, 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Potable Water, Gas
- UL Listed:
- Yes
- UPC:
- 662545081885
- Valve Body Material:
- Forged Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/8 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.19