This product requires certification to purchase.

2 in. Forged Brass Full Port FNPT 600# Ball Valve

Legend Valve & Fitting

T-1001NL 2 in. Forged Brass Full Port FNPT 600# Ball Valve

  • Fast #
  • Part #L101028NL
  • Item #4467414
  • Manufacturer Part #101-028NL
3.7 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

T-1001NL 2 in. Forged Brass Full Port FNPT 600# Ball Valve

  • Fast #
  • Part #L101028NL
  • Item #4467414
  • Manufacturer Part #101-028NL
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61-G, ANSI Z21.15, ANSI B16.33, ANSI B1.20.1
ASME:
ASME B16.33, ASME B1.20.1
ASTM:
ASTM A-510
CSA Certified:
Yes
Collection:
T-1001NL
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-1/10 in
MSS:
MSS SP-110
Material:
Forged Brass
NSF:
NSF 61-G
NSF Certified:
Yes
Pressure - Maximum:
600 psi
Pressure Class:
600#
Recommended Valve Application:
Gas, Water
UL Listed:
No
UPC:
662545081755
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
TFM-PTFE
Valve Size:
2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve