1/4 in. Forged Brass Full Port FNPT 600# Ball Valve
T-1002NL 1/4 in. Forged Brass Full Port FNPT 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 180-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lead-free design is suitable for all no-lead potable water installations, in full compliance of all lead-free plumbing laws
- Bottom-loaded, blowout-proof stem with PTFE packing gland and forged brass packing nut
- Durable PTFE seats
- Self-cleaning forged brass ball is chrome-plated, to resist scale build-up
- Available in female pipe threaded sizes 1/4 in. - 3 in. and female sweat tubing sizes 3/8 in. - 3 in
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI B1.20.1, ANSI B16.18, ANSI Z21.15
- ASME:
- ASME B16.44, ASME B1.20.1, ASME B16.18
- ASTM:
- ASTM A-283
- Clean Bagged:
- No
- Collection:
- T-1002NL
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed:
- No
- ISO:
- ISO 9002
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-81/100
- MSS:
- MSS SP-110
- Material:
- Forged Brass, Plastic, Steel
- Material Type:
- PTFE
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 150, 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Potable Water, Gas, Oil, Saturated Steam
- UL Listed:
- No
- UPC:
- 662545082240
- Valve Body Material:
- Forged Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/4 in
- Valve Stem:
- Bottom-loaded/Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.26