1 in. Forged Brass Full Port Compression 600# Ball Valve
T-1009NL 1 in. Forged Brass Full Port Compression 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Lead-free design is suitable for all no-lead potable water installations, in full compliance of all lead-free plumbing laws
- Tubing compression connections permit easy, convenient, lead-free compliant replacement of a worn, leaded valve, without the need for sweating
- Quarter-turn, positive-shutoff full port design, make the T-1009NL the ideal replacement for a leaking multi-turn, drip-tight, reduced port gate valve
- Self-cleaning chrome-plated ball resists mineral build-up and scaling typically found in harsh, varying water conditions
- Maintenance-free dual o-ring stem design
- Bottom-loaded blowout-proof stem
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61-G
- ASTM:
- ASTM A-510 UNS G10060, ASTM B-124 UNS C37700
- Clean Bagged:
- No
- Collection:
- T-1009NL
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- FM Approved:
- Yes
- Handle Material:
- Steel
- IAPMO Listed:
- Yes
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-83/100
- Material:
- Forged Brass
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Pressure Class:
- 600#
- UL Listed:
- Yes
- UPC:
- 662545082707
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Stem:
- Rising
- Valve Type:
- Ball Valve