3/4 in. Forged Brass Full Port Compression 600# Ball Valve
T-1009NL 3/4 in. Forged Brass Full Port Compression 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- T-1009NL No Lead Forged Brass Full Port Ball Valve, Compression x Compression
- ANSI/NSF 61-G
- ISO 9002
- 600 CWP
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61 Annex G
- ASTM:
- ASTM A-510, ASTM B-124
- Collection:
- T-1009NL
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- FM Approved:
- Yes
- IAPMO Listed:
- Yes
- ISO:
- ISO 9002
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-37/100
- Material:
- Forged Brass
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- UL Listed:
- Yes
- UPC:
- 662545082691
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- TFM-PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Rising
- Valve Type:
- Ball Valve