3/4 in. Forged Brass Full Port FNPT 500# Ball Valve
T-1100NL 3/4 in. Forged Brass Full Port FNPT 500# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lead-free design is suitable for all no-lead potable water installations, in full compliance of all lead-free plumbing laws
- Durable lead-free forged brass body
- Bottom-loaded blowout-proof stem
- 3M Dyneon TFM PTFE seats
- Dual o-ring stem seal
- Waste drain allows line to be drained for maintenance or to prevent freeze-up
- A more durable alternative to conventional stop and waste valves
- Available in nominal sizes 1/2 in. to 1 in. FNPT and solder connections
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61-G, ANSI B1.20.1, ANSI B16.18
- ASME:
- ASME B1.20.1, ASME B16.18
- ASTM:
- ASTM A-510 UNS G10060
- Clean Bagged:
- No
- Collection:
- T-1100NL
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- Yes
- Handle Material:
- Steel
- IAPMO Listed:
- Yes
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-7/20 in
- Material:
- Forged Brass
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 500#
- UL Listed:
- Yes
- UPC:
- 662545095172
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Forged Brass
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve