2 x 2 in. 250# Cast Iron FNPT Wye Strainer
T-17 2 x 2 in. 250# Cast Iron FNPT Wye Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- T-17 Cast Iron Y-Strainer, FNPT x FNPT
- ISO 9002
- 250 WSP
- 500 CWP
- 20 Mesh 304 Stainless Steel Screen
- Naturally Lead Free
Documents
Specifications
- ANSI:
- ANSI B1.20.1, ANSI B16.3
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-126 Class B, ASTM A-197, ASTM A-240 UNS S30400
- Collection:
- T-17
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Sizes:
- 1 in
- Height:
- 2-47/50
- Length:
- 4
- Material:
- Cast Iron
- Mesh Size:
- 20
- Perforation Size:
- 3/50
- Pressure - Maximum:
- 500 psi
- Pressure Class:
- 250#
- Strainer Type:
- Wye
- UPC:
- 662545006970