2-1/2 x 2-1/2 in. 125# Cast Iron Flanged Wye Strainer
T-19 2-1/2 x 2-1/2 in. 125# Cast Iron Flanged Wye Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- T-19 Cast Iron Flanged Y-Strainer
- 125 WSP
- 200 CWP
- Class 125
- Closure Plug included
- Naturally Lead Free
Documents
Specifications
- ANSI:
- ANSI B16.1 Class 125 and 150, ANSI B16.3
- ASME:
- ASME B16.1 Class 125 and 150
- ASTM:
- ASTM A-126 Class B, ASTM A-197, ASTM A-240 UNS S30400, ASTM A-307 Grade B
- Collection:
- T-19
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Sizes:
- 1 in
- Material:
- Cast Iron
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#
- Strainer Type:
- Wye
- UPC:
- 662545022741