This product requires certification to purchase.

3/4 in. Forged Brass Full Port F1960 400# Ball Valve

Legend Valve & Fitting

T-1960DENL 3/4 in. Forged Brass Full Port F1960 400# Ball Valve

  • Fast #
  • Part #L101564NL
  • Item #7810028
  • Manufacturer Part #101-564NL
5 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

T-1960DENL 3/4 in. Forged Brass Full Port F1960 400# Ball Valve

  • Fast #
  • Part #L101564NL
  • Item #7810028
  • Manufacturer Part #101-564NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Dezincification-resistant (DZR) forged brass resists corrosion from exposure to a wide variety of water conditions
  • Bottom-loaded, blowout-proof stem features a dual-seal PTFE packing and EPDM rubber O-ring design, assuring positive sealing under a multitude of conditions
  • Self-cleaning stainless steel ball resists mineral build-up and scaling
  • The drop-ear-drainable configuration, when properly fastened to supports, drastically reduces tubing stress by dispersing the operational twisting force through the valve’s body, verses the tubing connections
  • MNPT configuration permits simple, convenient transitioning from pipe to PEX tubing
  • Sweat end configuration permits a convenient transition from copper to PEX tubing
  • Available in 1/2 in., 3/4 in., & 1 in
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 14, ANSI 61, ANSI B1.20.1, ANSI B16.18
ASME:
ASME SA283 Grade C, ASME SA6, ASME B16.18, ASME B1.20.1
ASTM:
ASTM B-16 UNS C36000, ASTM F-1960
Clean Bagged:
No
Collection:
T-1960DENL
End Connection 1:
PEX
End Connection 2:
PEX
End Connections:
PEX x PEX
FM Approved:
No
Handle Material:
Steel
IAPMO Listed:
No
ISO:
ISO 9002
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-12/25
Material:
Forged Brass, Plastic, Steel
Material Type:
DZR, PTFE
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pressure - High:
400
Pressure Class:
400#
Recommended Valve Application:
Potable Water
UL Listed:
No
UPC:
662545117232
Valve Body Material:
Forged Brass
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
3/4 in
Valve Stem:
Bottom-loaded/Blowout-proof
Valve Type:
Ball Valve
Weight:
0.48