This product requires certification to purchase.

3/2 in. Forged Brass Full Port MNPT x F1960 400# Ball Valve

Legend Valve & Fitting

T-1960MNL 3/2 in. Forged Brass Full Port MNPT x F1960 400# Ball Valve

  • Fast #
  • Part #L101464NL
  • Item #7549083
  • Manufacturer Part #101-464NL
3.3 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

T-1960MNL 3/2 in. Forged Brass Full Port MNPT x F1960 400# Ball Valve

  • Fast #
  • Part #L101464NL
  • Item #7549083
  • Manufacturer Part #101-464NL
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Collection:
T-1960MNL
End Connection 1:
MPT
End Connection 2:
PEX
End Connections:
MPT x PEX
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Forged Brass
Material Type:
DZR
Pressure - Maximum:
400 psi
Pressure Class:
400#
UPC:
662545117171
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Size:
3/2 in
Valve Type:
Ball Valve