This product requires certification to purchase.

1/2 in. Forged Brass Full Port FNPT 600# Ball Valve

Legend Valve & Fitting

T-2000NL 1/2 in. Forged Brass Full Port FNPT 600# Ball Valve

  • Fast #
  • Part #L101413NL
  • Item #4467646
  • Manufacturer Part #101-413NL
4.4 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

T-2000NL 1/2 in. Forged Brass Full Port FNPT 600# Ball Valve

  • Fast #
  • Part #L101413NL
  • Item #4467646
  • Manufacturer Part #101-413NL
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Length
2-1/20 in
Pressure Class
600#
Valve Size
1/2 in
Characteristics & Features
Clean Bagged
No
Collection
T-2000NL
Handle Material
Zinc Plated Steel
Material
Forged Brass
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Bottom-Loaded/Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
600
Warranty & Product Information
ANSI
ANSI 61, ANSI Z21.15, ANSI B16.33, ANSI B1.20.1
ASME
ASME B16.33, ASME B1.20.1, ASME B16.18, ASME SA6, ASME SA283 Grade C
ASTM
ASTM B-455
CSA Certified
Yes
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MSS
MSS SP-110
NSF
NSF 61, NSF 372
NSF Certified
Yes
Recommended Valve Application
Gas, Water
UL Listed
No
UPC
662545085142