1 in. Forged Brass Full Port FNPT 600# Ball Valve
T-2000NL 1 in. Forged Brass Full Port FNPT 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI Z21.15, ANSI B16.33, ANSI B1.20.1
- ASME:
- ASME B16.33, ASME B1.20.1, ASME B16.18, ASME SA6, ASME SA283 Grade C
- ASTM:
- ASTM B-455
- CSA Certified:
- Yes
- Clean Bagged:
- No
- Collection:
- T-2000NL
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-33/100 in
- MSS:
- MSS SP-110
- Material:
- Forged Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Gas, Water
- UL Listed:
- No
- UPC:
- 662545085166
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Stem:
- Bottom-loaded/Blowout-proof
- Valve Type:
- Ball Valve