1/2 in. Forged Brass Full Port Compression 400# Ball Valve
T-2002NL 1/2 in. Forged Brass Full Port Compression 400# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61-G
- ASME:
- ASME SA6, ASME SA283 Grade C
- ASTM:
- ASTM B-455 UNS C38500, ASTM B-587 UNS C26800, ASTM B-124 UNS C37700, ASTM B-16 UNS C36000
- Clean Bagged:
- No
- Collection:
- T-2002NL
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed:
- Yes
- ISO:
- ISO 9002
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-2/25 in
- MSS:
- MSS SP-110
- Material:
- Forged Brass
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - High:
- 400
- Pressure Class:
- 400#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve