1-1/2 in. Forged Brass Full Port F1807 400# Ball Valve
T-2006NL 1-1/2 in. Forged Brass Full Port F1807 400# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lead-free design is suitable for all no-lead potable water installations, in full compliance of the National lead-free plumbing law
- Durable, DZR forged brass construction is smaller, yet stronger than cast versions making them ideal for confined tubing installations
- Maintenance-free dual O-ring, blowout-proof stem design eliminates the stem packing nut, thereby eliminating the need for periodic nut tightening
- PTFE seats assure a positive shutoff and a longer in-service life over ball valves with other seat types
- Self-cleaning chrome-plated ball resists mineral build-up and scaling typically found in harsh, varying water conditions
- Available in nominal sizes 1/2 in. to 2 in
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASME:
- ASME SA283 Grade C, ASME SA6
- ASTM:
- ASTM F-1807
- Clean Bagged:
- No
- Collection:
- T-2006NL
- End Connection 1:
- PEX
- End Connection 2:
- PEX
- End Connections:
- PEX x PEX
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed:
- No
- ISO:
- ISO 9002
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-11/100 in
- Material:
- Forged Brass, Plastic, Steel
- Material Type:
- DZR, PTFE
- Maximum Temperature:
- 250
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 400
- Pressure Class:
- 400#
- Recommended Valve Application:
- Potable Water, Saturated Steam
- UL Listed:
- No
- Valve Body Material:
- Forged Brass
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.12 lb