1/2 in. Forged Brass Full Port F1807 400# Ball Valve
T-2007NL 1/2 in. Forged Brass Full Port F1807 400# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- T-2007NL No Lead Forged, DZR Brass PEX Ball Valve with Drain
- ANSI/NSF 61-G
- ASTM F 1807
- NSF 14
- 200 CWP
- Max Temp 250°F
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61-G, ANSI 372, ANSI B16.18
- ASME:
- ASME B16.18
- ASTM:
- ASTM F-1807
- Clean Bagged:
- No
- Collection:
- T-2007NL
- End Connection 1:
- PEX
- End Connection 2:
- PEX
- End Connections:
- PEX x PEX
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-37/50
- Material:
- Forged Brass
- Material Type:
- DZR
- NSF:
- NSF 14, NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 400
- Pressure Class:
- 400#
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve