3/4 in. Forged Brass Full Port Sweat x F1807 400# Ball Valve
T-2007NL 3/4 in. Forged Brass Full Port Sweat x F1807 400# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Dezincification-resistant (DZR) forged brass resists corrosion from exposure to a wide variety of water conditions
- Durable, compact, forged brass body is ideal for confined installations
- Different end connections permit transition from copper tubing to PEX tubing
- Maintenance-free dual O-ring, blowout-proof stem design
- Self-cleaning chrome-plated ball resists mineral build-up
- The capped waste port (some models) permits component isolation and drain-down, for servicing or replacement operations
- The waste port (some models) is located at the PEX end, verses solder cup end, reducing the chance of being clogged with excess solder
- Available in nominal sizes 1/2 in. to 1 in
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 372, ANSI 61-G, ANSI B16.18
- ASME:
- ASME B16.18
- ASTM:
- ASTM F-1807
- Clean Bagged:
- No
- Collection:
- T-2007NL
- End Connection 1:
- Sweat
- End Connection 2:
- PEX
- End Connections:
- Sweat x PEX
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed:
- No
- ISO:
- ISO 9002
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-21/100
- Material:
- Forged Brass, Plastic, Steel
- Material Type:
- DZR, PTFE
- NSF:
- NSF 14, NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 400
- Pressure Class:
- 400#
- Recommended Valve Application:
- Potable Water, Saturated Steam
- UL Listed:
- No
- UPC:
- 662545108469
- Valve Body Material:
- Forged Brass
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.93