3/4 in. DZR Forged Brass Full Port PEX 400# Ball Valve
T-2008NL 3/4 in. DZR Forged Brass Full Port PEX 400# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- T-2008NL No Lead, DZR Forged Brass Drop Ear PEX Ball Valve
- ANSI/NSF 61-G
- ASTM F 1807
- NSF 14
- 200 CWP
- Max Temp 250°F
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61-G, ANSI Standard 14
- ASTM:
- ASTM F-1807, ASTM A-283 Grade C
- Collection:
- T-2008NL
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- FM Approved:
- No
- Handle Material:
- Carbon Steel
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-31/50
- Material:
- Forged Brass
- Material Type:
- DZR
- NSF:
- NSF 61-G, NSF 14
- NSF Certified:
- Yes
- Pressure - Maximum:
- 400 psi
- Pressure Class:
- 400#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 662545101804
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Valve