1-1/4 in. Forged Brass Full Port FNPT x Flanged 600# Ball Valve
T-2012RFLG 1-1/4 in. Forged Brass Full Port FNPT x Flanged 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- T-2102 forged brass isolation ball valve with rotating flange, FNPT x Flange
- ISO 9002
- 600 CWP
- Bolt set included
- Ideal for circulator pump isolation, permitting pump removal without complete system drain-down
- Standard diamond-shaped pump flange connection rotates to allow infinite valve positioning
- Integrated drain valve with a tethered cap that permits filling, purging and flushing operations
- Positive-seal, blowout-proof stem features dual PTFE packing and EPDM rubber o-ring seals
- Flange mounting hardware included
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ANSI:
- ANSI B1.20.1, ANSI B1.20.7, ANSI B16.22, ANSI B16.51
- ASME:
- ASME B1.20.1, ASME B1.20.7, ASME B16.22, ASME B16.51
- Clean Bagged:
- No
- Collection:
- T-2012RFLG
- End Connection 1:
- FNPT
- End Connection 2:
- Flanged
- End Connections:
- FNPT x Flanged
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-33/50
- Material:
- Forged Brass
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Pressure Class:
- 600#
- UL Listed:
- No
- UPC:
- 662545049236
- Valve Disc Material:
- Forged Brass
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve