1 in. Forged Brass Threaded Quarter Turn Tee Handle Gas Ball Valve
T-3001 1 in. Forged Brass Threaded Quarter Turn Tee Handle Gas Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Patented one-piece forged brass body eliminates the possibility of seam leaks common to two-piece body design
- Chrome plated ball and soft seats resist contamination build-up and offer a positive seal in low- or moderate-pressure gas applications
- Ideal for all residential and commercial gas installations
- Quarter-turn, ball-type, forged brass design is more compact and superior to traditional cast bronze or cast iron gas cocks
- The 125 psi pressure rating permits high-pressure air tests, without the grease seal blowout common to plug-type gas cocks
Documents
Specifications
- ANSI:
- ANSI B1.20.1, ANSI B18.2.1, ANSI Z21.15
- ASME:
- ASME B1.20.1, ASME B16.44, ASME B18.2.1
- ASTM:
- ASTM B-124 C37700, ASTM B-159
- Collection:
- T-3001
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Handle Material:
- Aluminum
- Handle Type:
- T-handle
- Height:
- 2-18/25
- Length:
- 3-3/50
- Material:
- Bronze, Forged Brass, Rubber
- Material Type:
- NBR
- Origin:
- Global
- Pressure Class:
- 175#
- Recommended Valve Application:
- Gas
- UL Listed:
- Yes
- Valve Body Style:
- Angle
- Valve Operator:
- Quarter Turn Tee Handle
- Valve Seat Material:
- NBR
- Valve Size:
- 1 in
- Valve Type:
- Gas Ball Valve